
WIREMOLD CV2048-2 2000 Series Two-Gang Device Box Fitting, Ivory
Description
Two gang device box fitting. Cover has twistouts for 2000, 500 and 700 series raceways. Base has 1/2 in trade size knockout and rectangular knockout for extension to wall box. Base has no.10 threaded hole for ground connection.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Single-Channel |
Length | 4-3/4 in | Width | 4-3/4 in |
Depth | 1-3/4 in | Number of Gangs | 2 |
Material | Steel | Color | Ivory |
Series/Model | 2000 | Gangable | True |
Cable Entry | 1/2 in Knockout | Standards | CSA Certified, RoHS Compliant |
Application | For 2000, 500 and 700 Series Raceway | UPC | 786776548426 |
Packages
1 - UNIT - 1 |