
WIREMOLD V2006 2000 Series Cover Clip Fitting, Ivory
Description
Cover clip fitting. Covers seams where two length of 2000 series raceway come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Exterior |
Material | Steel | Mounting Type | Screw-On |
Color | Ivory | Dimensions | 3/4 in L |
For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776189797 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |