Abbotsford
wrm2017tc

WIREMOLD 2017TC 2000 Internal Corner Coupling Fitting

Price $4.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2017TC
Documents Documents

Description

Internal corner coupling fitting. Can be used as inside corner coupling or as coupling and straight through fitting. Furnished with one fiber bushing.


Can be used as inside corner coupling or as coupling and straight thru fitting. Furnished with one fiber bushing.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Corner Coupling Material Steel
Type Plugmold Dimensions 1-1/2 in L x 38 mm H
Mounting Screw-On For Use With Multi-Outlet Power Plugmold 2000 Series Raceway
Standards cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 386 of NEC. Meets Section 12-600 of CEC Application Commercial, Office, Residential
UPC 786776090772

Packages

1 - UNIT - 1 10 - UNIT- 10
Customers who bought this item also bought