
WIREMOLD V2089 2000 Side Reducing Connector Fitting, Ivory
Description
Connects 2000 series Raceway with 500 Series Raceway through the side of 2000 Series Raceway. This product meets the material restrictions of RoHS
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Side Reducing Connector | Type | Plugmold |
Length | 6 in | Material | Steel |
Color/Finish | Ivory | Amperage Rating | 15 A |
Voltage Rating | 125 V | For Use With | Plugmold 2000 and 500 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 386 of NEC. Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776095647 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |