
WIREMOLD 2001 2000 Coupling (Galvanized) Fitting
Description
Galvanized coupling fitting. Connects length of 2000B raceway base.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Coupling | Material | Steel |
Type | Exterior | Dimensions | 2 in L x 1-9/32 in W x 51 mm H |
Mounting | Screw-On | For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 386 of NEC. Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189698 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |