
WIREMOLD V57242 500/700 Series Utility Box Fitting, Ivory
Description
Utility box fitting. Can be used as tee, cross, pull box, junction box or blank box. Cover has 1/2 inch trade size knockout and twistouts for 500 and 700 series raceway on each end and sides. Twistouts on ends of box permit running raceway close to interior trim. Base has 1/2 inch trade size knockouts.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Utility Box | Type | Low Profile |
Length | 4-1/8 in | Width | 51 mm |
Depth | 35 mm | Material | Steel |
Finish | ScuffCoat | Color | Ivory, White |
For Use With | 500 and 700 Series Raceway | Standards | UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential use | UPC | 786776070347 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |