
WIREMOLD V2011 2000 Series Flat Elbow Fitting, Ivory
Description
Flat elbow fitting. For right angle turns on same surface. Cover stop permits neat butting of 2000C Cover. Two couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Type | Screw-On |
Material | Steel | Color | Ivory |
Finish | Coated | Type | Plugmold |
Series/Model | 2000 | Dimensions | 2-1/2 in L |
For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776095463 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |