Abbotsford
wrm2806

WIREMOLD 2806 Uniduct 2800 Series Cover Clip Fitting, Ivory

Price $3.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2806
Documents Documents

Description

Uniduct® Cover clip fitting. Covers seam where two pieces of 2700 series raceway cover come together.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Clip Type Raceway
Size 1 x 1/2 in Color Ivory
Dimensions 1-1/2 in L For Use With Uniduct 2700, 2800, 2900 Series Raceway
Standards Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. Application Commercial, Office, Residential
UPC 786776190144

Packages

2 - UNIT - (2) 20 - UNIT - 20
Customers who bought this item also bought