Abbotsford
wrm2810b

WIREMOLD 2810B Uniduct 2800 Series Blank End Fitting Fitting, Ivory

Price $3.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2810B
Documents Documents

Description

BLANK END FITTING; PVC; IVORY; SIZE 1 3/8 INCH L X 1 INCH W; USED ON UNIDUCT[R] 2800 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Blank End Fitting Color Ivory
Type 1-Piece, Non-Metallic Dimensions 1-3/8 in L
For Use With Uniduct 2700, 2800, 2900 Series Raceway Standards RoHS Compliant
Application Commercial, Office, Residential UPC 786776190175

Packages

2 - UNIT - (2) 10 - UNIT - 10