
WIREMOLD 2815 Uniduct 2800 Series Tee Fitting, Ivory
Description
TEE; PVC; IVORY; SIZE 2 7/8 INCH L X 1 INCH W; USED ON UNIDUCT[R] 2800 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Type | Snap-Close |
Material | PVC | Color | Ivory |
Type | 1-Piece, Non-Metallic | Series/Model | 2800 |
Dimensions | 1 in x 1/2 in OD x 2-7/8 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | RoHS Compliant | Application | Commercial, Office, Residential |
UPC | 786776039412 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |