
WIREMOLD 2817 Uniduct 2800 Series Internal Elbow Fitting, Ivory
Description
90 DEG INTERNAL ELBOW; PVC; IVORY; SIZE 2 1/4 INCH L X 1 INCH W; USED ON UNIDUCT[R] 2800 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 1 x 1/2 in |
Connection Type | Snap-Close | Material | PVC |
Color | Ivory | Type | Non-Metallic, 1-Piece, Internal |
Dimensions | 1-1/2 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | RoHS Compliant | Application | Commercial, Office, Residential |
UPC | 786776039429 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |