Abbotsford
wrm5400tbwh

WIREMOLD 5400TB-WH 5400 Two Compartment Raceway Base, White

Price $9.0300 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 8
Manufacturer:WIREMOLD
Manufacturer #:5400TB-WH

Description

Two compartment raceway base. Two equal compartments. Base accepts single or twin snap cover. 5400 series raceway is available in 8 ft length with pre punched mounting holes.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base Voltage Rating 600 V
Number of Channels 2 Material Plastic
Type 2-Compartment Series 5400
Color White Dimensions 8 ft L x 5-1/4 in W x 1-11/16 in H
Standards UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776536812

Packages

48 - UNIT - (48)