![wrm5450wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289286633.jpg?preset=medium)
WIREMOLD 5450WH 5400 Series Device Bracket Fitting, White
Description
Device bracket fitting. For mounting power and communication devices in line with 5400 series raceway. Utilizes 5507 series faceplates, Wiremold open system communication modules ortronics TracJack and series II inserts and Pass and Seymour activate series Inserts. For faceplate options, see 5507 series faceplates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Bracket | Material | Nonmetallic |
Type | Non-Metallic | Dimensions | 6 in L x 5-5/32 in dia |
Color/Finish | White | For Use With | 5400 Series Raceway |
Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. | Application | Commercial, Office, Residential |
UPC | 786776059120 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |