
WIREMOLD 5410-WH 5400 Series Blank End Fitting Non Metallic, White
Description
Blank end fitting. Closes off end runs of 5400 series raceway. Has four 1/2 inch trade size knockouts for end feed.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Plastic |
Color | White | Type | Left/Right |
Dimensions | 1-25/32 x 5-15/32 in OD x 1-7/8 in L x 48 mm D x 139 mm H | For Use With | 5400 Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776519167 |
Packages
10 - UNIT - (10) |