Abbotsford
wrm5400cwh

WIREMOLD 5400C-WH 5400 Full Width Raceway Cover, White

Price $6.5500 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 8
Manufacturer:WIREMOLD
Manufacturer #:5400C-WH

Description

Full width raceway cover. Use with 5400TB series raceway. Available in 8 ft length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Material PVC
Color White Type Non-Metallic
Dimensions 8 ft L x 4-31/32 in W For Use With 5400 Series Raceway
Standards UL File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776519112

Packages

48 - UNIT - (48)