
WIREMOLD 5400TC-WH 5400 Twin Snap Raceway Cover, White
Description
Twin snap raceway cover. Use with 5400TB series raceway in twin snap applications. Order cover for each compartment. Available in 8 ft length.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Twin Cover | Material | PVC |
Color | White | Type | Raceway |
Dimensions | 2-9/16 in OD x 8 ft L | For Use With | 5400 Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776536836 |
Packages
96 - UNIT - (96) |