
WIREMOLD CG3007C 3000 Series Device Bracket Fitting, Grey
Description
Device bracket fitting. It accepts single-gang devices with mounting centers. It is use with commercially available flush plates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Bracket Fitting | Material | Steel |
Dimensions | 4-1/2 in L | Color/Finish | Gray |
For Use With | 3000 Series Single Channel Steel Surface Raceway | Standards | RoHS Compliant, UL Listed |
Application | For 1-Gang Devices with 3.281 in Mounting Centers | UPC | 786776048780 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |