
WIREMOLD G3010B 3000 Blank End Fitting, Gray
Description
Blank end fitting. Closes off open end of 3000 series raceway. Has concentric 1/2 and 3/4 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Steel |
Color | Gray | Type | Left/Right |
Dimensions | 1-7/8 in OD x 2-3/4 in L x 48 mm D x 17.5 mm H | For Use With | 3000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776085518 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |