
WIREMOLD G3000CE 3000 Series Raceway Cover, Grey
Description
Raceway cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover | Material | Steel |
Color | Gray | Type | Raceway |
Finish | Coated | Dimensions | 5 ft L x 70 mm W |
For Use With | 3000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office | UPC | 786776088649 |
Packages
100 - UNIT - (100) |