
WIREMOLD G3001 3000 Series Coupling Galvanized Fitting, Gray
Description
Galvanized coupling fitting. Joins length of 3000 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Coupling | Material | Steel |
Color | Gray | Finish | Galvanized |
Type | Raceway | Dimensions | 2-1/4 in L |
For Use With | 3000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office | UPC | 786776085273 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |