Abbotsford
wrmg3036he

WIREMOLD G3036HE 3000 Blank Cover Fitting, Ivory

Price $23.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G3036HE
Documents Documents

Description

Blank cover. Single channel capacity. Cover has 1/2 inch trade size KO in center. G3007C device bracket included.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Blank Cover Size 4-1/2 in L
Material Steel Type Raceway
Series/Model 3000 Series Color/Finish Gray, Ivory
Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base and Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC, Buy American Act Compliant, NAFTA, RoHS Compliant, UL Listed Application Commercial Applications
UPC 786776096156

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought