
WIREMOLD G3000WC 3000 Series Wire Clip (Galvanized) Fitting, Gray
Description
Galvanized wire clip fitting. Holds conductors in place.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Wire Clip | Material | Steel |
Color/Finish | Galvanized | Type | Raceway |
Dimensions | 1 in L | For Use With | 3000 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776085266 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |