
WIREMOLD G3003 3000 Series Supporting Clip Fitting, Gray
Description
Supporting clip fitting. Supports length of 3000 series raceway at any point along length. Mounts with no.8 flat head fasteners. Includes set screw for locking to raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Supporting Clip | Type | Raceway |
Material | Steel | Color | Gray |
Dimensions | 3/4 in x 2-13/16 in L | For Use With | 3000 Series Raceway |
Standards | cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Base and Blank Cover: Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | For Commercial and Office use |
UPC | 786776189421 |
Packages
5 - UNIT - (5) | 10 - UNIT - 10 |