
WIREMOLD G3006E 3000 Series Cover Clip Fitting, Gray
Description
Cover clip fitting. Covers seam where two pieces of 3000 series raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Raceway |
Size | 3/4 in | Material | Steel |
Color | Gray | Dimensions | 2-13/16 in L |
For Use With | 3000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office | UPC | 786776189438 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |