
WIREMOLD G3010C 3000 Series Entrance End Fitting, Gray
Description
Entrance end fitting. Connects 3000 series raceway to rigid or flexible conduit. Concentric 1/2, 3/4 and 1 inch trade size knockouts on end and each side.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Gray | Type | Raceway |
Dimensions | 4-1/4 x 2 x 2-1/8 in | For Use With | 3000 Series 600 V Raceway |
Standards | cULus Listed File E41751 Guide RJPR | Application | Commercial, Office |
UPC | 786776085532 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |