
WIREMOLD G3014C 3000 Series Wall Box Connector Fitting, Gray
Description
Wall box connector. Single channel capacity. For connecting 3000 series raceway from flushed-in wall box.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Wall Box Connector | Type | Raceway |
Length | 8 in | Diameter | 2-3/4 in |
Material | Steel | Color/Finish | Gray |
Voltage Rating | 600 V | For Use With | 3000 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776085570 |
Packages
1 - UNIT - 1 |