
WIREMOLD G3017TCE 3000 Series Internal Corner Coupling Fitting, Gray
Description
Internal corner coupling fitting. For surfaces at right angles or for use as a straight through fitting. Solid leg of base has concentric 1/2 and 3/4 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Corner Coupling | Material | Steel |
Color | Gray | Type | Internal |
Series/Model | 3000 | Dimensions | 2-5/8 in L x 2-3/4 in W x 2-5/8 in H |
For Use With | 3000 Series Raceway | Standards | cULus, UL Listed, File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | For Commercial and Office Use | UPC | 786776089936 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |