
WIREMOLD V2000BC 2000 Series Raceway Base & Cover, Ivory
Description
Raceway base and cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base and Cover | Voltage Rating | 125 V |
Material | Steel, PVC | Type | Plugmold |
Series | 2000 | Color | Ivory |
Dimensions | 5 ft L x 1-9/32 in W x 3/4 in H | Mounting | Screw On, Snapper |
Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776093018 |
Packages
50 - UNIT - (50) |