
WIREMOLD V2010A3 2000 Entrance End Fitting Fitting, Ivory
Description
1/2" trade size KOs located on end, sides, and bottom of fitting. 3/4" KOs on bottom and rear. Includes ground screw.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Ivory | Type | Plugmold |
Dimensions | 3 in L x 2-7/64 in W x 2-11/16 in H | Mounting | Screw-On |
For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 386 of NEC. Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776009606 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |