![wrmv2015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285014494.jpg?preset=medium)
WIREMOLD V2015 2000 Series Tee Fitting , Ivory
Description
Tee fitting. For branching raceway at right angles. Three couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Type | Snap-On |
Material | Steel | Color | Ivory |
Finish | Coated | Type | Plugmold |
Dimensions | 6 in L x 2-3/4 in W | For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 386 of NEC. Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776095524 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |