
WIREMOLD V5700F 18-inch 500/700 Flexible Section Fitting, Ivory
Description
Flexible section fitting. For installing raceway around offsets, side bends, twisted turns and curved surfaces. Wire fill capacity is the same as 500 and 700 series raceways.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Flexible Section | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Color | Ivory | Dimensions | 18 in L |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776070262 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |