
WIREMOLD V504 500 Series (One- or Two-Hole) Mounting Strap Fitting, Ivory
Description
Mounting strap (one or two hole) fitting. Converts to one-hole by breaking off at score. Lanced tab holds strap in place while fastening to surface. NOTE: Use no.8 pan head screws.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Mounting Strap | Type | Low Profile |
Trade Size | 1-13/16 in | Length | 1/2 in |
Material | Steel | Color/Finish | Ivory |
Width | 0.25 in | For Use With | 500 Series Raceways |
Standards | cULus Listed, File E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189520 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |