
WIREMOLD V506 500 Series Connection Cover, Ivory
Description
Connection cover. Covers seam where two length of 500 series raceway come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Connection Cover | Material | Steel |
Color | Ivory | Type | Raceway |
Finish | ScuffCoat | Dimensions | 3/4 in L |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776189537 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |