![abbm2ss310b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131670808.jpg?preset=medium)
ABB M2SS3-10B 2-Position Momentary Modular Non-Illuminated Selector Switch, Black
Description
Modular, 2 position, momentary with spring return from C to B, non-illuminated selector switch with black short handle.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Modular, Short Handle | Size | 0.048x0.03x0.05mm |
Number of Positions | 2 | Action | Momentary |
Actuator Type | Short Handle | Color | Black |
Series/Model | M2SS | Degree of Protection | IP66, IP20 |
Bezel Material | Black Plastic | Dimensions | 0.05 m L x 0.048 m W x 0.03 m H |
Mounting Type | Horizontal | Temperature Rating | -25 to 70 °C Operation, -30 to 85 °C Storage |
Standards | EU Directive 2011/65/EU, UL Listed | Application | For use with control panels |
UPC | 662019242361 |
Packages
1 - UNIT - 1 |