Abbotsford
gefic200ual006

EMERSON IC200UAL006 23-Point 120/240VAC VersaMax Micro PLC

Price $2,180.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200UAL006

Description

VersaMax Micro 23 power supply feature an optional second port that provides you with an additional RS-232 port, RS-485, USB, or ethernet. Packaged in a sturdy modular design for easy access and long-term durability.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name CPU Voltage Rating 120/240 VAC, 24 VDC
Number of Analog Inputs/Outputs 23 Communication Ports RS-232, RS-485
UPC 783166616123

Packages

1 - UNIT - 1
Customers who bought this item also bought