Abbotsford
gefic200mdd844

EMERSON IC200MDD844 VersaMax Discrete Mixed I/O Module

Price $856.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200MDD844

Description

Discrete mixed modules provide maximum flexibility by combining inputs and outputs in a single, compact module. Discrete input modules receive signals from input devices such as sensors, pushbuttons, and switches that can have two states: on or off, open or closed. Discrete output modules send control signals to devices such as contactors, indicator lamps, and interposing relays that can also have two states. Discrete mixed modules provide maximum flexibility by combining inputs and outputs in a single, compact module. Modules require a carrier base (IC200CHSxxx).

Specifications

Brand Name Emerson Sub Brand VersaMax
Item Name Input/Output Module Type Discrete
Voltage Rating 24 VDC Input 16
Output 16 Dimensions 110 mm W x 50 mm D x 66.8 mm H
Amperage Rating 0.5 A at 30 VDC Response Time 0.5 and 0.2 Millisecond (On), 1 Millisecond (Off)

Packages

1 - UNIT - 1
Customers who bought this item also bought