![gefic200mdl750](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193008447.jpg?preset=medium)
EMERSON IC200MDL750 12/24VDC 0.5A 32-Point Positive Logic VersaMax Output Module with ESCP (2 Groups of 16)
Description
Discrete output modules send control signals to devices such as contactors, indicator lamps, and interposing relays that can also have two states. Modules require a carrier base (IC200CHSxxx).
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Volt/Current Discrete | Voltage Rating | 10.2 - 30 VDC |
Input | 32 Point | Output | 32 Digital |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Amperage Rating | 0.5 A |
Packages
1 - UNIT - 1 |