Abbotsford
abbnf31e13

ABB NF31E-13 3NO 1NC 100-250V 50/60HZ-DC NF Series Contactor Relay

Price $83.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NF31E-13

Description

NF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available.

Specifications

Brand Name ABB Item Name Contactor Relay
Voltage Rating 690 VAC Amperage Rating 16 A
Frequency Rating 50/60 Hz Coil Rating 100 - 250 VAC at 50/60 Hz, 100 - 250 VDC
Number of Poles 4 Contact Configuration 3 NO, 1 NC
Terminal Connection Screw Operating Cycles 6000 Mechanical
Degree of Protection IP20, IP40 Temperature Rating -40 to 70 °C
Dimensions 77 mm L x 45 mm W x 86 mm H Standards BV, CB, CCC, CQC, LES, RMRS, CSA C22.2 N°14 Certified, cURus Listed, EN 60947-5-1, IEC 60947-5-1, UL 508 Listed
Application For Switching Auxiliary and Control Circuits UPC 804325556057

Packages

1 - UNIT - 1