![wdm1010000000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183191147.jpg?preset=medium)
WEIDMULLER 1010000000 300A WPE 2.5 PE Terminal, Green/Yellow
Description
PE terminal, screw connection, 2.5 mm2, 300 A (2.5 mm2), Green/yellow.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Modular |
Voltage Rating | 800 V | Number of Poles | 2 |
Conductor Size | 26-12 AWG | Mounting Type | Screw |
Series | W | Power Rating | 0.77 W |
Wire Strip Length | 10 mm | Torque Rating | 0.4 - 0.6 N-m |
Connection Type | Screw | Temperature Rating | -60 to 130 °C |
Block Material | Wemid | Color | Green/Yellow |
Dimensions | 0.201 in W x 1.831 in D x 2.362 in H | Standards | CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant |
UPC | 626835143646 |
Packages
100 - UNIT - (100) |