![wie5850470550](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127054344.jpg?preset=medium)
WIELAND ELECTRIC 58.504.7055.0 Terminal Block 26-10 AWG 30 A,
Description
Duo feed through terminal with screw connection for mounting on TS 35, nominal cross section 4 mm², width 6 mm, color gray.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Multi-Tier, 4-Way | Voltage Rating | 300 V |
Amperage Rating | 30 A | Conductor Size | 26-10 AWG |
Mounting Type | DIN Rail | Series | WT |
Wire Strip Length | 9 mm | Terminal Type | Screw |
Torque Rating | 0.5 N-m | Block Material | Thermoplastic Insulation, PA666 Housing |
Color | Gray | Dimensions | 73 mm L x 6 mm W |
Standards | UL Listed, CSA Certified | Application | For Industrial Use |
UPC | 049088164419 |
Packages
1 - UNIT - 1 |