Abbotsford
wie0731333550

WIELAND ELECTRIC 07.313.3355.0 End Plate

Price $1.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:07.313.3355.0

Description

End plate AP WT 4 E GR. End plate for DIN rail terminal block type WT 4 E, color gray.

Specifications

Brand Name Wieland Electric Item Name End Plate
Mounting Snap-In Color/Finish Gray
Dimensions 72 mm L x 2 mm T For Use With Type WT 2, 5 - WT 10 DIN Rail Terminal Block
Standards UL 94V-0 Flammability Rating, RoHS Compliant UPC 049088168127

Packages

20 - UNIT - 20
Customers who bought this item also bought