
WEIDMULLER 0292460000 Weidmuller SCHT, Terminal Marker
Description
Group terminal marker. Polyamide.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Marker |
Height | 44.5 mm | Width | 19.5 mm |
Material | Polyamide 6.6 | Color | Beige |
Mounting Type | Horizontal/Vertical | Temperature Rating | -40 to 100 °C |
Standards | RoHS Compliant, UL 94 V-2 Flammability Rating | UPC | 626835105446 |
Packages
20 - UNIT - (20) |