Abbotsford
pasacyrcafm1

PASS & SEYMOUR ACYRCAFM1 Composite Video RCA to F-Connector, Magnesium

Price $21.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACYRCAFM1
Documents Documents

Description

Keystone insert supports composite video distribution.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Shown in a magnesium finish. Also available in white.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name A/V Adapter Type Composite Video RCA to F-Connector, Magnesium
Size Keystone Insert Connection Type Snap In
Color Magnesium Material Thermoplastic
Application Commercial and Residential Applications UPC 804428065555

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought