Abbotsford
pasaswv1532m2

PASS & SEYMOUR ASWV1532M2 15Amp 120V adorne® Wave™ Switch, Magnesium

Price $126.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASWV1532M2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for turning the lights on and off when your hands are full or messy, especially in entryways or next to the kitchen sink.• The sleek, contemporary look of the adorne Wave Switch complements innovative hands-free technology that allows you to turn lights on and off with a wave of your hand.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Rotary Switch Type Wave 15A Switch, Magnesium
Size 0.089 in W x 1.5 in D x 1.77 in H Voltage Rating 120 V
Amperage Rating 15 A Actuator Type Wave Switch
Color Magnesium Mounting Type Box
Standards cULus Listed UPC 785007022711

Packages

1 - UNIT - 1 2 - UNIT - 2