
PANDUIT CFG2BL 2-Port Mini-Com® Rectangular Adapter, Black
Description
Mini Com rectangular adapter, mounts behind standard GFCI faceplates, accepts two Mini-Com® Module, Black.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | GFCI Module Frame | Type | 2-Port |
Length | 96.8 mm | Material | ABS |
Color | Black | Width | 36.1 mm |
Thickness | 11 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983712823 |
Packages
1 - UNIT - 1 |