![hubnsp11w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139397281.jpg?preset=medium)
HUBBELL NSP11W 1-Gang 1-Port netSELECT Standard Size Multimedia Face Plate, White
Description
1-Gang 1-Port Multimedia Face Plate.FEATURES:• Includes Color-Matching Screws• High Impact-Resistant, Thermoplastic Construction• Plate Profile, Color, and Surface Finish Match Hubbell Electrical Wallplates
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Wallplate with Jack | Type | Molded, 1 Port, Standard Sized, Label Less |
Number of Gangs | 1 | Length | 117.475 mm |
Material | ABS | Color | White |
Orientation | Vertical | Width | 73.025 mm |
Thickness | 4.5 IN | Finish | Matte |
Mounting | Flush, Screw | Standards | NEMA/TIA |
Application | Data and Communications | UPC | 883778502019 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |