
TP LINK TL-SG2210P SWITCH 8 PORT GIGABITDESKTOP 54W 8 POE 2 SFP
Description
JetStream 8-Port Gigabit Smart PoE+ Switch with 2 SFP Slots. Features 8 PoE+ ports, with total PoE power budget of 58W and useful PoE power management features. Gigabit Ethernet connections on all ports provide full speed of data transferring. Integrated security strategy including 802.1Q VLAN, ACL, Port Security and Storm control help protect LAN area investment. L2/L3/L4 QoS and IGMP snooping optimize voice and video applications. WEB/CLI managed modes, SNMP, RMON bring abundant management features. Innovative energy-efficient technology saves up to 50% of power consumption.
Specifications
Brand Name | TP-Link | Item Name | Gigabit Smart Switch |
Interface Type | (8) 10/100/1000 Mbps RJ45 Ports, (2) 1000 Mbps SFP Slots (Auto-Negotiation/Auto MDI/MDIX) | Port Type | RJ45 |
Switching Capacity | 20 Gbps | Memory | 8 KB |
Protocol | 802.3at/af PoE | Forwarding Rate | 11.9 Mpps |
Network Type | Ethernet | Connectivity | Wired |
Amperage Rating | 1.31 A | Cable Type | UTP Category 3, 4, 5 5e or Above cable |
Power Supply | 53.5 VDC | Mounting Type | Rack |
Length | 8.2 in | Width | 4.9 in |
Height | 1 in | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | 8-Port PoE+ |
Standards | CE Certified, FCC Approved, RoHS Compliant |
Packages
1 - UNIT - 1 |