
TP LINK OC200 OMADA CLOUD CONTROLLER
Description
Omada Cloud Controller. Professional centralized management for Wi-Fi network. Cloud access to manage from anywhere, anytime. PoE (802.3af/802.3at) supported for easy installation. Industry leading hardware design with the powerful chipset, durable metal casing and USB port for auto backup. Omada App for a convenient management. Secure guest network with multiple login options(Facebook Wi-Fi, SMS login, Vourcher).
Specifications
Brand Name | TP-Link | Item Name | Cloud Hardware Controller |
Voltage Rating | 5 VDC | Current Rating | 1 A |
Dimensions | 3.9 in W x 1 in D x 3.9 in H | Includes | Quick Installation Guide, Ethernet Cable |
Standards | CE, FCC Certified, RoHS Compliant | Application | Smartphone, Network |
Packages
1 - UNIT - 1 |