Abbotsford
dahpfa121

DAHUA PFA121 134mm x 134mm x 55mm Aluminum Junction Box, White

Price $43.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA121

Description

PRODUCT FEATURES:- Material: Aluminum - Dimension (W x D x H): 134mm x 134mm x 55mm - Pipe Thread: N/A - Operating Temperature: -40ºC ~60ºC - Humidity: 0~90% RH - Load Bearing: 3Kg - Weight: 0.5Kg

Specifications

Brand Name FLIR Item Name Junction Box
Type Waterproof Length 133.5 mm
Width 134 mm Depth 56 mm
Material Aluminum Color White
Temperature Rating -40 °C to 60 °C For Use With FW181I, HFW2120, HFW2220, HFW2221E, HFW4120, HFW4220, HFW4221, HFW4421E, HFW3220E-Z, HFW5100, HFW5200 Security Camera
Includes (4) M4 x 10 Screw, (4) ST6 Screw, (4) Plastic Anchor, (1) S3.0 Wrench

Packages

1 - UNIT - 1
Customers who bought this item also bought