Abbotsford
daha52bb62

DAHUA A52BB62 PRO Series 5MP HDCVI Fixed Bullet Camera

Price $141.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A52BB62

Description

Experience the superior clarity of Dahua's 5 MP HDCVI cameras for vast coverage and superior image details. The 5 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The HDCVI camera offers multiple output formats that are easily switchable and a 16:9 aspect ratio. With a 16:9 format, images maintain a true, undistorted view without stretching, a feature not found on many 5MP HD over coax cameras. The camera is suitable for most applications, offering IR illumination for difficult lighting conditions, input voltage tolerance for inconsistent power supplies, and IP67 certification for operation in harsh outdoor environmental conditions.

Specifications

Brand Name Dahua Item Name HDCVI Bullet Camera
Camera Resolution 5 MP (2880 x 1620), 4 MP (2560 x 1440), 1080p (1920 x 1080), 720p (1280 x 720), 960H (960 x 480), D1 (704 x 480), CIF (352 x 240) Focal Length 2.8 mm
Series Pro Camera Size 5 MP
Lens Type Fixed Format AHD, CVBS Output, HDCVI, TVI, Switchable
Standards CE EN55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN55024:2010+A1:2015, EN 55035:2017, EN50130-4:2011+A1:2014, UL60950-1 EN 62368-1:2014+A11:2017, CAN/CSA C22.2 No.60950-1, CFR 47 FCC Part 15 subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1
Customers who bought this item also bought